Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation UPLC RP & HILIC Method Development Kit

Catalog No. 50791077 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-791-077 100 mm 3 mm
50-791-074 50 mm 2.1 mm
50-791-075 100 mm 2.1 mm
50-791-076 50 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50-791-077 Supplier Waters Corporation Supplier No. 176001962
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A novel reversed-phase and HILIC UPLC method development approach combines BEH C18, Shield RP18 and Amide with HSS C18 SB to enable methods to be developed efficiently and effectively.

  • This innovative approach provides a comprehensive combination of selectivity choices to effortlessly retain and resolve compounds encompassing a broad range of polarity.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 4/Pk.
Endcapped No
Product Type Method Development Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.