Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Upper Hemispherical Cloth Heating Mantle
SDP

Catalog No. 11476023 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Voltage:
120 V
240 V
Wattage:
140 W
200 W
300 W
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Wattage
11-476-023 500 mL 120 V 140 W
11-476-022 250 mL 120 V 140 W
11-476-024 1000 mL 120 V 140 W
11-476-025 2000 mL 120 V 200 W
11-476-026 3000 mL 120 V 200 W
11-476-027 5000 mL 120 V 300 W
11-476-028 250 mL 240 V 140 W
11-476-029 500 mL 240 V 140 W
11-476-030 1000 mL 240 V 140 W
11-476-031 2000 mL 240 V 140 W
11-476-032 3000 mL 240 V 140 W
11-476-033 5000 mL 240 V 140 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-476-023
Add to Cart
Add to Cart

Requires

Temperature Controller

Fisherbrand™ Upper Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, REACH
Capacity (Metric) 500 mL
For Use With Round Bottom Flasks, Temperature Controller
Voltage 120 V
Includes 76 mm (3 in.) lead with NEMA L1-15R connector and a 4 ft. (1.2 m) power adaptor cord with NEMA 1-15 plug
Material Fiberglass
Shape Half circle/dome
Wattage 140 W
Product Type Heating Mantle
Temperature (Metric) 482°C
Capacity (English) 16.9 oz.
Temperature (English) Maximum 900°F
For Use With (Application) Round bottom flask heating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.