Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Upright Tube Pair for TED

Catalog No. p-7226620
Click to view available options
Height (English):
15.75 in.
31.1 in.
39.3 in.
Load Bearing Capacity (English):
176 lb.
198 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Treston upright tubes enable the Treston Electric Desk to be accessorized in many ways, for a flexible and ergonomic workstation.

  • Includes 2 slotted upright posts with mounting hardware
  • With a flange
  • Large range of accessories available, including shelves, monitor arms, power rails, lights, and more.

Specifications

Includes Mounting Hardware
Warranty 5 Years
Height (English) 15.75 in.
Weight (English) 8 lb.
Load Bearing Capacity (English) 198 lb.
For Use With (Equipment) TED Electric Desk
Width (Metric) 70 mm
Weight (Metric) 3.6 kg
Width (English) 2.76 in.
Color Gray
Finish Powder-Coated
For Use With (Application) Light-Duty Lab/Assembly, Office
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.