Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulbtronics™ Ushio Germicidal Bulb
SDP

Catalog No. p-4399271 Shop All Bulbtronics Inc. Products
Encompass
Click to view available options
Lighting Life:
5000 hr.
Length (English):
35.5 in.
Wattage:
30 W
Amperage:
355 mA
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Base Style Medium Bi-pin (G13)
Light Source Germicidal UV-C
Lighting Life 5000 hr.
Wattage 30 W
Wavelength 254 nm
Amperage 355 mA
Circuitry Preheat
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
For Use With (Equipment) Labconco model 36000/36125
Length (English) 35.5 in.
Length (Metric) 90.3 cm
Shape T8
Product Type Linear Double-ended Bulb
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.