Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Utility Trays for Shaker Platforms

Catalog No. p-4531079
Click to view available options
Dimensions (L x W):
353 x 272 mm
425 x 209 mm
45.7 x 45.7 cm

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.

Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Dimensions (L x W) 45.7 x 45.7 cm
Clamps 45.7 cm
Description Utility tray for 18 x 18 in. platform
For Use With (Equipment) MaxQ HP 416, 420, 430, 435, 436, 480, 481
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.