Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ uTIP™ CleanPak™ Reload, Sterile Low Retention Universal Pipette Tips, Standard
Shop All Biotix Products
Click to view available options
Volume (Metric):
10 μL
1250 μL
200 μL
300 μL
Description
- Fits all standard pipettes
- Improves ergonomics by lowering insertion and ejection forces with FlexFit and Blade technologies
- CleanPak reload features advanced technology of Biotix tips
- Allows re-use of previous racks
- 960 tips on lab bench using the same surface area as 1 rack
- Sterile and non-Sterile re-sealable bag available
- Clear bag and color coded snap cards for quick identification
- Fully recyclable and contains no contaminating cardboard or paper
- Inserts are easy to transfer to Biotix empty racks
- Sterile products undergo E-Beam radiation
- All racks include label with unique bar-coded serial number, part number, and description for traceability to individual rack
Certifications
ISO 9001 , FDA Class I

Specifications
Specifications
Volume (Metric) | 10 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Compatibility | Universal |
Format | Refill |
Tip Style | Fine Point |
Product Type | Pipette Tips |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction