Learn More
BIOTIX™ uTIP™ Sterile Low Retention Universal Pipette Tips, Standard

Shop All Biotix Products


Description
Experience a better universal tip with Biotix™ uTIP™
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Certifications
ISO 9001 , FDA Class I
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.