Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP UV Light Converter Plates

Catalog No. UVP38020002 Shop All UVP Inc. Products
Change view
Click to view available options
Filtration Area (English):
7.87 x 15.74 in.
8.26 x 10.23 in.
9.8 x 10.2 in.
For Use With (Application):
Convert 302nm UV to 460 to 470nm Blue Light
Convert 302nm UV to 480nm Blue Light
Convert 302nm UV to White Light
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (English) For Use With (Application)
UVP38020002 7.87 x 15.74 in. Convert 302nm UV to 460 to 470nm Blue Light
UVP38019101 8.26 x 10.23 in. Convert 302nm UV to White Light
UVP38019102 7.87 x 15.74 in. Convert 302nm UV to White Light
38-019-104 9.8 x 10.2 in. Convert 302nm UV to White Light
UVP38020001 8.26 x 10.23 in. Convert 302nm UV to 460 to 470nm Blue Light
UVP38020004 9.8 x 10.2 in. Convert 302nm UV to 480nm Blue Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. UVP38020002 Supplier UVP Supplier No. 38020002
Only null left
Add to Cart
Add to Cart

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

  • Convert UV to 460-470nm with the Visi-Blue™ plate for viewing GFP stains
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging

Specifications

Product Type Converter Plate
For Use With (Application) Convert 302nm UV to 460 to 470nm Blue Light
Filtration Area (English) 7.87 x 15.74 in.
Filtration Area (Metric) 20 x 40 cm
Model Visi-Blue Converter Plates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.