Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems
Shop All Synoptics, Inc. Products

Click to view available options
Wavelength:
302 nm
Size (Metric) Filter:
Viewing area: 20 x 24 cm
Frequency:
50 Hz
Description
Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).
Specifications
Specifications
Product Type | UV Transilluminator |
For Use With (Equipment) | Ingenius3 and Nugenius systems |
Filtration Area (Metric) | 200 x 240 mm |
Electrical Requirements | 230 V 50 Hz 230 w |
Size (Metric) Filter | Viewing area: 20 x 24 cm |
Model | Syngene 2024L-E |
Voltage | 240 V |
Frequency | 50 Hz |
Intensity | Fixed |
Wavelength | 302 nm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction