Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Safety Products™ Uvex™ Astro OTG 3001™ Safety Glasses
Click to view available options
Frame Color:
Black
Blue
Red, White, Blue
Lens Type:
Ultra-dura Hardcoat
Uvextreme Anti-fog
Lens Tint:
Clear
Gray
IR Shade 3
IR Shade 5
SCT-Gray
Lens Coating:
Anti-fog
Scratch-resistant
Description
Over-the-glasses style
- Patented adjustable lens inclination and adjustable temple length offer one-size-fits-all flexibility; Duoflex™ temples have soft comfort cushions for the sensitive mastoid area behind the ear
- Lightweight, impact-resistant nylon frames feature polycarbonate sideshields and browguard for protection against UV, dust, and flying particles
- Clear polycarbonate lenses with Ultradura™ hardcoat (UD) that resists scratches and absorbs 99.9% of UV radiation up to 385nm
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Order Info
Customization with a company name, logo, or department is available. For details, call your Fisher Scientific Customer Service Representative at 1-800-772-6733.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2007 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Type | Ultra-dura Hardcoat |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3, Military V0 Ballistic Test |
| Lens Tint | Clear |
| Product Type | OTG safety spectacles |
| Frame Color | Red, White, Blue |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| UV Protection | 0.999 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction