Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex Avatar™ Safety Glasses

Uvex Avatar™ is stylish and protective eyewear with technology allowing customizability, premium anti-fog coating and anti-scratch hard coating.

Specifications

Lens Coating Hardcoat
Certifications/Compliance ANSI Z.87.1+,CSA Z94.3
Temple Style Bayonette
View More Specs

Products 8
Catalog Number Mfr. No. Frame Color Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Lens Tint Price Quantity & Availability  
19-039-945
View Documents
Honeywell™
S2853
Black Blue N/A N/A N/A
19-039-944
View Documents
Honeywell™
S2854
Black SCT-Reflect 50 N/A N/A N/A
19-039-957
View Documents
Honeywell™
S2860
Red Clear N/A N/A N/A
19-039-948
View Documents
Honeywell™
S2863
Red Blue N/A N/A N/A
19-039-949
View Documents
Honeywell™
S2864
Red SCT-Reflect 50 N/A N/A N/A
19-039-958
View Documents
Honeywell™
S2870
Blue Clear N/A N/A N/A
19-039-952
View Documents
Honeywell™
S2873
Blue Blue N/A N/A N/A
19-039-955
View Documents
Honeywell™
S2884
Teal SCT-Reflect 50 N/A N/A N/A
Description

Description

Polycarbonate Lens Coatings available in:

  • Hydroshield Anti-fog for 90X longer than the majority of other anti-fog products and 2X the scratch resistance than our next best anti-fog coating
  • Hardcoat

Fit:

  • Built with MMT—Multi-Material Technology providing a high level of adjustability
  • 9-base wrap-around lens provides uncompromised peripheral vision and protection
  • Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
  • Soft, wire-core temples to customize to any facial profile
  • Flexible nose pads to fit any nasal profile and reduce slippage
  • Soft brow frame with indirect venting
  • Frames available in a variety of colors

Protection:

  • Certified to meet ANSI+ and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
  • “U6” grade -level filtering >99.9% of UVB/UVA protection for far and near UV transmittance
  • Available in 4 frame colors and 5 lens tints

Style

  • ¾ frame, High performance, contemporary, stylish
Specifications

Specifications

Hardcoat
ANSI Z.87.1+,CSA Z94.3
Bayonette
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.