Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Bandit™ Safety Glasses
Click to view available options
Lens Tint:
Amber
Espresso
Mirror
Frame Color:
Black
Slate Blue
Description
- Sleek, sporty design features a single polycarbonate lens with sideshields and browguards molded into a lightweight, wraparound frame.
- Stylish frames are equipped with adjustable Duoflex™ temples and are available in three contemporary colors.
- High-visibility lens is available in a variety of tints, and the patented lens replacement system enables quick, easy lens changes to meet any work application.
- Lens absorbs 99.9% of harmful UV light and is coated with scratch-resistant Ultradura™ (UD) hardcoat.
- Clear lenses are also available with exclusive Uvextreme™ AF (XTR) antifog coating that provides additional UV protection and minimizes static and scratching.
Order Info
All spectacles weigh 26.5g
Compliance
Meet ANSI Z87.1-2010 standards.

Specifications
Specifications
Lens Type | Ultra-dura Scratch-resistant Coating |
Certifications/Compliance | Meets ANSI Z87.1-1989 standards. |
Description | Mirror UD |
Lens Tint | Mirror |
Frame Color | Black |
Weight (Metric) | 26.5 g |
Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction