Learn More
Description
- Contemporary
- Low-profile
- With wrap-around
- Optically correct polycarbonate lens configuration increases visibility and protection
- Uvextreme™ antifog coating and indirect ventilation minimize fogging
- Temperature-resistant blue silicone frames fit over virtually all prescription eyewear
- Pivoting clips permit goggle to be positioned on hardhat or on headband above the ears
Order Info
Available with neoprene band or fabric band.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards.
Specifications
Specifications
| Lens Type | Uvextreme Anti-fog |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| Width (English) | 6.25 in. |
| Width (Metric) | 160 mm |
| Lens Tint | Gray |
| Product Type | Safety goggles |
| Frame Color | Gray |
| Headband Material | Neoprene |
| Ventilation Details | Indirect |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.