Learn More
Honeywell™ Uvex™ Genesis™ Protective Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
- Impact-resistant polycarbonate lenses block >99.9% of harmful UVA and UVB radiation
- Ventilation channel between frame and lens prevents moisture buildup
- Nose bridge is covered with small, ultrasoft “fingers” that hug the nose for improved fit and comfort
- Soft elastomer browguard cushions all points of contact with face
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Provides 99.9% ultra-violet protection
- Provides 2X greater scratch-resistance
- Extended wrap-around lens for extra cheek and extra side protection
- Soft flexible nose fingers conform to fit a variety of nasal profiles
- Adjustable temples and lens inclination
- Permanently bonded to lens
- Scratch- and chemical-resistant
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2007 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Warranty and Services
Lifetime frame guarantee.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87+ and CSA Z94.3 standards |
| Description | Lifetime frame guarantee |
| Lens Tint | Mirror |
| Frame Color | Vapor Blue |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.