Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Uvex Genesis™ XC Safety Eyewear
Provides extended protection and more than 180 degrees of peripheral coverage. Uvex Genesis Eyewear world-renowned premium eyewear designed to deliver all day comfort, protection and style. Built with Multi-Material technology and a high level of adjustability, Genesis provides workers with extraordinary comfort and raises the bar on compliance.
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Hydroshield Anti-Fog |
Shape | Wraparound |
Product Type | Safety Glasses |
Frame Color | Black |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-185-672
|
Honeywell
S3304HS |
SCT-Low IR | N/A | N/A | N/A | ||||
19-185-673
|
Honeywell
S3305HS |
Shade 2 | N/A | N/A | N/A | ||||
Description
- High performance protection with extended wrap-around lens for extra cheek and side coverage
- Soft elastomer browguard diffuses and deflects impact while providing comfort at all contact points
- Soft flexible fingers on nose piece adjust and conform to almost any nasal profile to reduce slippage
- Superior Hydroshield anti-fog coating keeps glasses consistently fog-free for 90X longer than the majority of other anti-fog products and 2X greater scratch resistance than our next best anti-fog coating
- Adjustable ratcheting temples allow customized lens inclination and fit
- Easy, economical lens replacement system
Specifications
Anti-fog | |
Wraparound | |
Black | |
Reusable | |
Polycarbonate | |
Half Frame |
Hydroshield Anti-Fog | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title