Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Protege™ Safety Glasses
Ultra-lightweight and soft temple tip pads for a secure, comfortable fit
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2015, Military V0 Ballistic Test |
---|---|
Description | Lifetime frame guarantee |
Temple Style | Cushioned |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | LensType | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | LensType | Lens Tint | Price | Quantity & Availability | |||
19-130-5864
|
Honeywell™
S4211 |
Sandstone | Gray | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-130-5860
|
Honeywell™
S4201X |
Black | Gray | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-130-5861
|
Honeywell™
S4202 |
Black | SCT-Reflect 50 |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-130-5865
|
Honeywell™
S4211X |
Sandstone | Gray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-130-5858
|
Honeywell™
S4200X |
Black | Clear |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-130-5857
|
Honeywell™
S4200H5 |
Black | Clear |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
- Secure, wraparound brow accommodates a wide range of users
- Proprietary Floating Lens™ design offers increased flexibility for better fit
- Soft, clear nose pads prevent slipping
uvextra™ Anti-Fog Coating (AF)
- Permanently bonded to lens
- Minimizes fogging
- Permanently bonded to lens
- Scratch- and chemical-resistant
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Warranty and Services
Lifetime frame guarantee.
Specifications
ANSI Z87.1-2015, CSA Z94.3-2015, Military V0 Ballistic Test | |
Lifetime frame guarantee | |
Cushioned | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title