Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Spitfire™ Safety Glasses

Eyewear without distractions or distortions

Specifications

Certifications/Compliance Meet ANSI Z87.1-2003 and CSA 294.3 standards.
Frame Color Black
Weight (Metric) 28 g
View More Specs

Products 2
Catalog Number Mfr. No. dimLensCoating Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. dimLensCoating Lens Tint Price Quantity & Availability  
19-034-164
View Documents
Honeywell™
S1801X
Espresso N/A N/A N/A
19-034-165
View Documents
Honeywell™
S1802
Amber N/A N/A N/A
Description

Description

  • Impact-resistant lenses block >99.9% of harmful UV radiation
  • Frameless spectacles with sleek, patented wraparound dual 9-base unilens for maximum visibility
  • Lenses may be quickly and easily changed to meet any work application (replacement lenses sold separately)

uvextreme™ Anti-Fog Coating (XTR)

  • Permanently bonded to lens
  • Absorbs 99.9% of UV radiation
  • Anti-scratch and -static
  • Will not wear after repeated cleanings
ultra-dura™ Hard Coat (UD)
  • Permanently bonded to lens
  • Scratch- and chemical-resistant

Order Info

Weight: 0.99 oz. (28g)

Compliance

Meet ANSI™ Z87.1-2010 and CSA 294.3 standards.

Specifications

Specifications

Meet ANSI Z87.1-2003 and CSA 294.3 standards.
Black
28 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.