Learn More
Honeywell Safety Products™ Uvex™ Stealth™ Chemical-Splash Goggles
Description
Sleek, low-profile design fits well with respirators, hardhats or welding helmets
- Polycarbonate lens is coated with uvextreme™ anti-fog coating (XTR) for protection against fogging, scratches, static dust, and 99.9% of harmful UV rays up to 385nm
- Toric lens provides superior optics and improves peripheral vision
- Combines durable polypropylene frame and soft, flexible elastomer inner flange
- Provides superior splash protection
- Indirect ventilation system directs airflow over the lens to minimize fogging and improve vision—without compromising splash and impact protection
- Neoprene headband is textured to prevent slipping and features quick-adjust clips for easy and secure fit
- Snap-off/snap-on lens replacement system suits many applications and environments
Order Info
Visit www.fishersci.com (keyword: uvex stealth) for replacement lenses and Rx carrier adapter that allows prescription glasses to be used with goggles.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Type | Uvextreme Anti-fog; Ultradura Hardcoat |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2010 |
| Lens Tint | Clear |
| Product Type | Chemical Splash Protection Goggles |
| Frame Color | Light Gray, Charcoal |
| Headband Material | Neoprene |
| Ventilation Details | Indirect ventilation system |
| Frame Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.