Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Uvex Stealth™ Safety Goggles
Provides exceptional comfort, fit and value for protection against splashes and impacts. Indirect ventilation system channels air flow over lens to minimize fogging and improve vision while still providing superior splash and impact protection.
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Hydroshield Anti-Fog |
Material | Polypropylene |
Disposable | Reusable |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
19-185-675
|
Honeywell
S39611HS |
Teal | N/A | N/A | N/A | ||||
19-185-676
|
Honeywell
S3962HS |
Gray | N/A | N/A | N/A | ||||
19-185-677
|
Honeywell
S39630HSI |
Orange | N/A | N/A | N/A | ||||
Description
- Frame and lens are impact resistant and provide greater than 99.9% protection from harmful UV rays
- Soft, flexible elastomer seal stays amazingly soft, pliable and comfortable for the life of the frame resulting in a superior fit around nose, cheeks and forehead
- Toric lens provides superior optics and unobstructed peripheral vision
- Superior Hydroshield anti-fog coating keeps glasses consistently fog-free for 90X longer than the majority of other anti-fog products and 2X greater scratch resistance than our next best anti-fog coating
- Pivoting, quick-adjust headband provides easy adjustment for a fast, easy fitting
- Easy, economical and most cost-effective lens replacement systems on the market
- Lens replacement system allow for multiple lens tints and extends the life of the goggle
- Rx insert available to provide flexibility for workers who require vision correction
Specifications
Anti-fog | |
Polypropylene | |
Polycarbonate | |
UV400 |
Hydroshield Anti-Fog | |
Reusable | |
Polypropylene | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title