Learn More
Honeywell™ Uvex™ Stealth™ Safety Reader Goggles
Shop All Protective Industrial Products Inc. ProductsDescription
The Uvex Stealth™ continues to be one of the most popular safety goggles on the market and represents the ultimate in modern design, technology and materials. We have again expanded the Uvex Stealth™ family of goggles to include reading magnifiers.
- Available in Clear with Uvextreme™ anti-fog coating and five diopter strengths from +1.0 to +3.0
- High quality, soft elastomer body conforms to facial contours for a secure, customized, gap-free fit
- Goggle body is compatible with Uvex Stealth™ OTG lenses
- Low profile, wrap-around style provides complete coverage and unobstructed vision complete coverage and protection from chemical splash
- Wide, adjustable slide headband with pivoting clips provides an easy-to-adjust fit for complete comfort, even with hard hats
- Economical lens replacement system extends the life of the goggle
- Meets ANSI Z87.1-2010 (High Impact)
- Tested by Honeywell to meet the requirements of the CSA Z94.3 standard
- Made in USA
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Type | Uv Extreme Anti-fog/Scratch-resistant |
| Thickness (Metric) | 2.55 mm |
| Width (Metric) | 173 mm |
| Lens Tint | Clear |
| Product Type | Safety Reader Goggles |
| Frame Color | Blue |
| Magnification Power | +1.00 |
| Lens Material | Polycarbonate |
| UV Protection | 0.999 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.