Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ SVP 200 Series
Honeywell™ Uvex™ SVP 200 Series offers stylish, low-profile and very lightweight fit for all day comfort.
Specifications
Lens Coating | Anti-fog |
---|---|
Width (Metric) | 6.6 cm |
Certifications/Compliance | ANSI Z.87.1 2015, CSA Z94.3 standard |
Lens Tint | Clear |
For Use With (Application) | Eye protection |
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
19-039-963
|
Honeywell™
SVP201 |
Clear | N/A | N/A | N/A | ||||
19-039-964
|
Honeywell™
SVP205 |
Blue | N/A | N/A | N/A | ||||
19-039-965
|
Honeywell™
SVP208 |
Pink | N/A | N/A | N/A | ||||
Description
- PC lens, HC, Uvextra AF
- Stylish, VERY lightweight, 10-base wrap-around frame
- Flexible tips
- Molded Nosepiece
- Available in many lens tints
Specifications
Anti-fog | |
ANSI Z.87.1 2015, CSA Z94.3 standard | |
Eye protection | |
Spatula | |
U6 |
6.6 cm | |
Clear | |
10/Pk. | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title