Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Safety Products™ Uvex™ Tectonic Series Safety Eyewear

Weighs less than one ounce (25.2 grams) for lightweight comfort

Specifications

Certifications/Compliance ANSI Z87.1-2010 standard
Frame Color Gloss Black
No. per Case 200/Cs.
Temple Style Flexible
Weight (Metric) 25.2 g
View More Specs

Products 3
Catalog Number Mfr. No. Lens Coating Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Lens Coating Lens Tint Price Quantity & Availability  
19-066-182
View Documents
Honeywell Safety Products™
XV202
Hardcoat Amber N/A N/A N/A
19-066-184
View Documents
Honeywell Safety Products™
XV204
Indoor/Outdoor Silver Mirror N/A N/A N/A
19-066-185
View Documents
Honeywell Safety Products™
XV206
TSR Gray N/A N/A N/A
Description

Description

  • Provides 99.9% UV protection
  • Flexible temples ensures right amount of tension to comfortable place eyewear
  • Comfort-molded nosepiece fits most wearers
  • Wrap-around 9-base curve lens for side protection
  • Available in a wide array of lens tints
  • Anti-scratch hardcoat lens coating for longer wear
  • Uvextra™ anti-fog coating, available in Clear and TSR Gray tints, helps keep lenses clear in humid environments

Compliance

ANSI Z87.1-2010 standard

Specifications

Specifications

ANSI Z87.1-2010 standard
200/Cs.
25.2 g
Gloss Black
Flexible
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.