Learn More
Honeywell™ Uvex™ Ultraspec™ 2001 OTG Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
These lightweight, unilens spectacles with built-in browguard fit easily over prescription eyewear. Adjustable length Duoflex™ temples provide less pressure behind the ear for improved comfort. In addition, both clear and gray tinted lenses are available with Uvextreme™ coating that resists scratching, fogging, and static. Gray lens is appropriate for outdoor wear; both clear and gray lenses absorb 99.9% of UV radiation up to 400nm.
Order Info
Spectacles weigh 51g.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | Uvextreme Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2010 |
| Lens Tint | Gray |
| Product Type | Eyewear |
| Temple Style | Duoflex |
| Weight (Metric) | 51 g |
| UV Protection | 0.999 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.