Learn More
Description
Includes
- CCD camera
- Darkroom with manual platform, epi lighting and five-position filter wheel with three emission filters ( darkroom dimension: 44.5 x 44.5 x 81.3cm)
- Choice of UV transilluminator
- LED white light plate and chemi tray
- VisionWorksLS acquisition and analysis software compatible with Windows XP SP2 and newer versions
- Comes with high resolution scientific grade deeply cooled CCD camera
- VisionWorks™LS software for darkroom control, image capture, enhancement and analysis
- Light tight dark room with gel viewing window and wide access door for visualization of samples
- Built-in epi lighting (365nm UV, 460-470nm blue light and broadband white light) enables overhead excitation and illumination of samples
- Choice of UV transilluminator models for ultraviolet excitation plus LED white light plate for viewing colonies, Coomassie Blue and Silver stained gels
- No film required for chemiluminescent western blot imaging
- Manually controlled platform lift
- Emission filters: Five position motorized wheel with EtBr (580 to 630nm), SYBR Green (510 to 560nm), SYBR Gold (520 to 620nm)
- Chemi tray fits on transilluminator for placement of chemiluminescent blots
- Regulated cooling and low noise for imaging variety of chemiluminescent and fluorescent samples
- 16 bit, 4.1 megapixel resolution extendable to 12MP
- Cooling at -35°C from ambient
- Lens: 12.5 to 75mm f/1.2, 25mm f/0.95, motorized zoom
Software licenses for multi-user and networks are available. PC/monitor ordered separately.
- For chemiluminescence, fluorescence and colorimetric as well as NIR and multiplex applications
- In-depth automated analysis allows generation of 1D quantitation, lane profile graphs, histograms, area density, western blot densitometry, colony counting, multiplex etc.
Specifications
Specifications
| Filter Type | 25 x 26cm |
| Transilluminator | 302nm |
| Wavelength | 302nm |
| Lens Type | 12.5-75mm f/1.2 |
| Product Type | Photodocumentation System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.