Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP BioSpectrum™ 510 Imaging Systems

Catalog No. UVP97069101 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254/302/365nm
302nm
Filter Type:
21 x 26cm
25 x 26cm
Lens Type:
12.5-75mm f/1.2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Filter Type Lens Type
UVP97069101 254/302/365nm 21 x 26cm 12.5-75mm f/1.2
UVP97069001 302nm 25 x 26cm 12.5-75mm f/1.2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP97069101 Supplier UVP Supplier No. 97069101

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

  • CCD camera
  • Darkroom with manual platform, epi lighting and five-position filter wheel with three emission filters ( darkroom dimension: 44.5 x 44.5 x 81.3cm)
  • Choice of UV transilluminator
  • LED white light plate and chemi tray
  • VisionWorksLS acquisition and analysis software compatible with Windows XP SP2 and newer versions

Advanced, automated image capture of gels and blots for multiple applications

  • Comes with high resolution scientific grade deeply cooled CCD camera
  • VisionWorks™LS software for darkroom control, image capture, enhancement and analysis
  • Light tight dark room with gel viewing window and wide access door for visualization of samples
  • Built-in epi lighting (365nm UV, 460-470nm blue light and broadband white light) enables overhead excitation and illumination of samples
  • Choice of UV transilluminator models for ultraviolet excitation plus LED white light plate for viewing colonies, Coomassie Blue and Silver stained gels
  • No film required for chemiluminescent western blot imaging
  • Manually controlled platform lift

  • Emission filters: Five position motorized wheel with EtBr (580 to 630nm), SYBR Green (510 to 560nm), SYBR Gold (520 to 620nm)
  • Chemi tray fits on transilluminator for placement of chemiluminescent blots
Camera 510
  • Regulated cooling and low noise for imaging variety of chemiluminescent and fluorescent samples
  • 16 bit, 4.1 megapixel resolution extendable to 12MP
  • Cooling at -35°C from ambient
  • Lens: 12.5 to 75mm f/1.2, 25mm f/0.95, motorized zoom

Software licenses for multi-user and networks are available. PC/monitor ordered separately.

  • For chemiluminescence, fluorescence and colorimetric as well as NIR and multiplex applications
  • In-depth automated analysis allows generation of 1D quantitation, lane profile graphs, histograms, area density, western blot densitometry, colony counting, multiplex etc.

Specifications

Filter Type 21 x 26cm
Wavelength 254/302/365nm
Lens Type 12.5-75mm f/1.2
Product Type Photodocumentation System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.