Learn More
Description
- Applications: chemiluminescence, fluorescence, colorimetric, NIR and multiplex
- Software: easy-to-use software for darkroom control, image capture, enhancement and analysis
- Camera: high sensitivity, high-resolution, scientific grade, deeply-cooled CCDs camera with 3.2 megapixels resolution, extendable to 9.6 megapixels
- Features: automated lift platform, 3 emission filters, white light plate, overhead UV, white light and blue light
- Lens: 25mm 0.95, 50mm f/1.2 or 30mm f/1.4 (recommended for larger gels/blots)
- Transilluminator: choice of UV transilluminator models
Specifications
Specifications
| Filter Type | 25x26cm |
| Transilluminator | 302nm |
| Model | BioSpectrum 810 |
| Lens Type | 50mm f/1.2 |
| For Use With (Application) | For image capture of gels and blots for multiple applications |
| Product Type | Automated Platform Lift |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.