Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP BioSpectrum 810 Imaging System

Catalog No. UVP97062601 Shop All UVP Inc. Products
Change view
Click to view available options
Model:
BioSpectrum 810
BioSpectrum 815
Lens Type:
25mm f/0.95
42.5mm f/0.95
50mm f/1.2
Filter Type:
21 x 26cm
21x26cm
25x26cm
Transilluminator:
254/302/365nm
302nm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Type Filter Type Transilluminator
UVP97062601 BioSpectrum 810 50mm f/1.2 21 x 26cm 254/302/365nm
UVP97062301 BioSpectrum 810 50mm f/1.2 25x26cm 302nm
UVP97070101 BioSpectrum 810 25mm f/0.95 25x26cm 302nm
UVP97083601 BioSpectrum 815 42.5mm f/0.95 21x26cm 254/302/365nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. UVP97062601 Supplier UVP Supplier No. 97062601

Advanced, automated image capture of gels and blots for multiple applications

  • Applications: chemiluminescence, fluorescence, colorimetric, NIR and multiplex
  • Software: easy-to-use software for darkroom control, image capture, enhancement and analysis
  • Camera: high sensitivity, high-resolution, scientific grade, deeply-cooled CCDs camera with 3.2 megapixels resolution, extendable to 9.6 megapixels
  • Features: automated lift platform, 3 emission filters, white light plate, overhead UV, white light and blue light
  • Lens: 25mm 0.95, 50mm f/1.2 or 30mm f/1.4 (recommended for larger gels/blots)
  • Transilluminator: choice of UV transilluminator models

Specifications

Filter Type 21 x 26cm
Transilluminator 254/302/365nm
Model BioSpectrum 810
Lens Type 50mm f/1.2
For Use With (Application) For image capture of gels and blots for multiple applications
Product Type Automated Platform Lift
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.