Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP BioSpectrum 810 Imaging System

Catalog No. UVP97063201 Shop All UVP Inc. Products
Change view
Click to view available options
Product Type:
Automated Platform Lift
Manual Platform Lift
Filter Type:
21 x 26cm
25x26cm
Lens Type:
30mm f/1.4
50mm f/1.2
Transilluminator:
254/302/365nm
302nm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Filter Type Lens Type Transilluminator
UVP97063201 Manual Platform Lift 21 x 26cm 50mm f/1.2 254/302/365nm
UVP97062901 Manual Platform Lift 25x26cm 50mm f/1.2 302nm
UVP97063001 Manual Platform Lift 25x26cm 30mm f/1.4 302nm
UVP97063301 Manual Platform Lift 21 x 26cm 30mm f/1.4 254/302/365nm
UVP97063501 Automated Platform Lift 25x26cm 50mm f/1.2 302nm
UVP97063601 Automated Platform Lift 25x26cm 30mm f/1.4 302nm
UVP97063801 Automated Platform Lift 21 x 26cm 50mm f/1.2 254/302/365nm
UVP97063901 Automated Platform Lift 21 x 26cm 30mm f/1.4 254/302/365nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. UVP97063201 Supplier UVP Supplier No. 97063201

Advanced, automated image capture of gels and blots for multiple applications

  • Applications: chemiluminescence, fluorescence, colorimetric and multiplex
  • Software: easy-to-use software for darkroom control, image capture, enhancement and analysis
  • Camera: Capture the finest details for chemiluminescent, colorimetric and fluorescent gels and blots; 8.1 megapixel resolution, -35°C cooling
  • Features: manual or automated lift platform, 3 emission filters, white light plate, overhead UV, white light and blue light
  • Lens: 25mm 0.95, 50mm f/1.2 or 30mm f/1.4 (recommended for larger gels/blots)
  • Transilluminator: choice of UV transilluminator models

Specifications

Filter Type 21 x 26cm
Transilluminator 254/302/365nm
Model BioSpectrum 810
Lens Type 50mm f/1.2
For Use With (Application) For image capture of gels and blots for multiple applications
Product Type Manual Platform Lift
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.