Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena UVP BioSpectrum Advanced

Catalog No. 84997094503 Shop All UVP Inc. Products
Change view
Click to view available options
Camera Type:
695
900
Voltage:
100/120 V
230 V
Model:
Chemiluminescence/Fluorescence 695
In Vivo 695
In Vivo 900
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type Voltage Model
84-997-094503 695 100/120 V Chemiluminescence/Fluorescence 695
84-997-094502 695 230 V In Vivo 695
84-997-094602 900 230 V In Vivo 900
84-997-094504 695 230 V Chemiluminescence/Fluorescence 695
84-997-094501 695 100/120 V In Vivo 695
84-997-094601 900 100/120 V In Vivo 900
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 84-997-094503 Supplier Analytik Jena Supplier No. 84997094503
This item is not returnable. View return policy

UVP BioSpectrum Advanced 695 is an all in one automated imager for chemiluminescence and fluorescence. Ultra-cooled camera, motorized lift, Overhead UV and white light, laser bars in RGB plus NIR1 and 2. Included EtBr emission filter, 302 nm UV transilluminator.

  • The UVP BioSpectrum Advanced is an all in-one bioimaging system with in-vivo bioimaging capabilities for sample documentation and analysis, including in-vivo animal imaging, plant imaging, chemiluminescence, NIR, and fluorescence.
  • This all-in-one system is ideal for any lab within research institutions, medical facilities, academic research institutions, pharmaceutical companies, amongst others.
  • The UVP BioSpectrum Advanced comes with CCD camera sensor capable of imaging fluorescence and chemiluminescence, or a sensor capable of imaging fluorescence, chemiluminescence, and bioluminescence.
  • The system will feature extended NIR, NIR2, green and blue laser bars, as well as white epi-illumination, motorized lift, filter wheel, and an automated lens.
  • Add a warming plate, UV light transilluminator or blue light transilluminator, to fit your specific applicaiton needs.
  • Camera: Choose between two deeply cooled camera options; 6.1 MP fluorescence or 1.05 MP for fluorescence and bioluminescence
  • Illumination: Fully loaded with overhead longwave UV LEDs (395 nm), and white light. Laser bars in blue, green, red/NIR1, and NIR lasers on each side
  • Filter Wheel: 6-position automated filter wheel, a slide-out tray with RFID tagged filters for automatic software detection
  • Motorized Lift: Quickly adjust the motorized platform tray height to the desired position for optimized image capture
  • VisionWorks™ Software: Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
  • Choice of warming plate, UVP UV light transilluminator, or UVP Visi-Blue transilluminator
  • Optional accessories available for purchase include; UVP Anesthesia Kit, white and blue converter plates, and 3D animal imaging modules

Specifications

Voltage 100/120 V
Depth (English) 18.2 in.
Depth (Metric) 46.2 cm
Filter Type 6-position Automated Filter Wheel
Height (English) 36 in.
Pixel Size 2750 x 2200
Width (English) 24.5 in.
Includes UV Transilluminator (302 nm) and Etbr Filter
Height (Metric) 91.4 cm
Width (Metric) 62.2 cm
Model Chemiluminescence/Fluorescence 695
Camera Type 695
For Use With (Application) Chemiluminescence, In Vivo, Fluorescence Imaging
Product Line UVP BioSpectrum Advanced
Product Type Advanced Imager
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.