Learn More
Description
Includes
- Camera/lens
- Darkroom (34.3 x 35.6 x 77.5cm)
- VisionWorksLS software
- Configured with scientific grade CCD camera for optimizing blot imaging results
- Light tight darkroom provides optimum imaging conditions
- White Epi light with high and low settings
- Manual control platform lift with counter display for referencing tray height position
- VisionWorks™LS software interface offers easy live preview and capture of images
- No film required for Western blot imaging
- In-depth quantitative analysis functions include area density analysis, histograms, lane profile graphs, Western blot densitometry, intensity and volume calibration curve plots
Camera 510
- Regulated cooling and low noise for imaging variety of chemiluminescent blots
- 16 bit, 2.1 megapixel resolution extendable to 7.4MP
- Cooling at -35°C
- Manual Lens: 25mm f/0.95
Computer is ordered separately.
Specifically for chemiluminescent imaging applications
Specifications
Specifications
| Software | VisionWorksLS |
| Lens Type | 25mm f 0.95 manual lens |
| Product Type | Photodocumentation System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.