Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena™ UVP ChemStudio PLUS

Catalog No. 84997085101 Shop All UVP Inc. Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
84-997-085101 115 V
84-997-085103 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 84-997-085101 Supplier Analytik Jena™ Supplier No. 84997085101

UVP ChemStudio PLUS offers a large imaging platform with a small footprint which allows for high quality imaging and analysis with its advanced CCD camera and VisionWorks software. Ideal for chemiluminescence and western blot applications.

  • Advanced imaging system for chemiluminescence, fluorescence, colorimetry, DNA gels, protein gels, Western blots, NIR imaging, and multiplex imaging applications in two different sizes
  • Upgradeable for NIR imaging applications

Advanced technical specifications and capabilities:

  • Take images of the highest quality with deep cooling, efficient photon-to-signal conversion and high performance cameras. Camera options include either the highest resolution 8.1MP camera or the exceptionally sensitive 3.2MP camera.
  • Wide aperture lens optics, capture more light in low-light applications. Signals come faster and are stronger. This guarantees extremely fast image capture.
  • Small footprint system with a wide imaging area of 25 x 26 cm to maximize the use of laboratory bench space
  • Available as either a PC-operated unit or as a stand-alone instrument with an integrated 15.6 inch color touchscreen
  • Overhead white, green, red and blue LEDs come as standard in the series
  • Includes Ethidium Bromide emission filter in an easy-to-access filter wheel with up to five positions
  • Includes unlimited copies of VisionWorks Software, with comprehensive features, optimizes image acquisition and analysis
  • Unmodified raw data is collected, giving users the choice of applying image enhancement tools
  • Enhancement and analysis features include many powerful tools such as colony counting, area density, noise reduction, background subtraction, inversion, pseudocolor, compositing and more

Specifications

Voltage 115 V
Depth (English) 18.5 in.
Filter Type 5-position Filter Wheel
Height (English) 32.6 in.
Filter Area 25 x 26 cm
Pixel Size 3.2 MP
Width (English) 17.1 in.
Includes Darkroom, 615 camera, ethidium bromide filter, VisionWorks software, thin-line Transilluminator
Height (Metric) 83 cm
Width (Metric) 43 cm
Camera Type CCD
Display Type 15.6 in.
Frequency 60
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.