Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UVP Compact and Handheld UV Lamp Replacement Tubes
Shop All UVP Inc. Products
Click to view available options
Wavelength:
254 nm
365 nm
Wattage:
4 W
6 W
Description
- For use with 4w and 6w UV lamps
Specifications
Specifications
Light Source | UV-C |
Voltage | 115 V |
Wattage | 4 W |
Wavelength | 254 nm |
For Use With (Equipment) | EL-series UV lamp, 3UV™ lamp, UVG-4 mini UV lamp, UVG-11, UVGL-25 compact UV lamp, DE-1 and DE-4 Memorase™ EPROM erasers and mid size UV viewing cabinets |
Length (English) | 5.31 in. |
Length (Metric) | 134.8 mm |
Packaging Quantity | 1 Ea. |
Product Type | UV Lamp Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction