Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP DC 24V Hybridization Oven Motor

Catalog No. UVP46000101 Shop All UVP Inc. Products
Change view
Click to view available options
Voltage:
24 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
UVP46000101 24 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP46000101 Supplier UVP Supplier No. 46000101
Add to Cart
Add to Cart

Supply motor for UVP

Specifications

Product Type Hybridization Oven Motor
Quantity Each
For Use With (Equipment) Hybridization ovens
Includes Motor DC Shaft
Size 1/4 x 1 in.
Voltage 24 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.