Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UVP FirstLight™ UV Transilluminator for Fluorescence Imaging
Shop All UVP Inc. Products
Click to view available options
Size (Metric) Filter:
20 x 20 cm
25 x 26 cm
Specifications
Specifications
Length (Metric) | 279 mm |
Width (Metric) | 356 mm |
Height (Metric) | 143 mm |
Height (English) | 5.63 in. |
Product Type | UV Transilluminator |
Width (English) | 14 in. |
For Use With (Application) | Quantitative fluorescent imaging in a wide range of genomic and proteomic applications including electrophoretic separation and quantization of 1D and 2D protein separations, solid phase immunoassay, DNA quantization, RNA quantization |
Includes | Transilluminator |
Size (Metric) Filter | 25 x 26 cm |
Voltage | 110/115 V |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction