Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP FirstLight™ UV Transilluminator for Fluorescence Imaging

Catalog No. p-4708657 Shop All UVP Inc. Products
Click to view available options
Size (Metric) Filter:
20 x 20 cm
25 x 26 cm

Specifications

Length (Metric) 279 mm
Width (Metric) 356 mm
Height (Metric) 143 mm
Height (English) 5.63 in.
Product Type UV Transilluminator
Width (English) 14 in.
For Use With (Application) Quantitative fluorescent imaging in a wide range of genomic and proteomic applications including electrophoretic separation and quantization of 1D and 2D protein separations, solid phase immunoassay, DNA quantization, RNA quantization
Includes Transilluminator
Size (Metric) Filter 25 x 26 cm
Voltage 110/115 V
Frequency 60 Hz
Wavelength 302 nm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.