Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Gel Tools: Gel Scooper

Catalog No. UVP85000601 Shop All UVP Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Transilluminator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
UVP85000601 Transilluminator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP85000601 Supplier UVP Supplier No. 85000601

For use with transilluminators and gel imaging systems

  • Made of strong acrylic with a beveled edge
  • Designed for easy transfer of gels from electrophoresis equipment to viewing equipment

Specifications

For Use With (Equipment) Transilluminator
Type Electrophoresis Gel Scooper
Includes Beveled edge
Material Acrylic
Dimensions (L x W) 12 x 5 in. (30.5 x 12.7 cm)
Length (English) 12
Length (Metric) 30.5 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.