Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP GelDoc-It2 310 Imaging System

Catalog No. UVP97028401 Shop All UVP Inc. Products
Change view
Click to view available options
Lens Type:
Manual lens: 12.5-75mm f/1.2
Motorized Lens: 12.5-75mm f/1.2
Transilluminator:
254, 302, 365nm
302nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Type Transilluminator
UVP97028401 Motorized Lens: 12.5-75mm f/1.2 254, 302, 365nm
UVP97013804 Manual lens: 12.5-75mm f/1.2 302nm
UVP97028601 Motorized Lens: 12.5-75mm f/1.2 302nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP97028401 Supplier UVP Supplier No. 97028401

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Camera/lens, EtBr filter, UV transilluminator, VisionWorksLS Acquisition and Analysis Software (compatible with Windows)

Requires

Computer/monitor need to be ordered separately

Captures high resolution images and facilitates quantitative analysis of fluorescent gels

  • Features 2.0 MP scientific grade CCD camera, extendable resolution to 6.0 MP, with manual or motorized zoom lens captures publication quality pictures
  • Darkroom designed with UV blocking gel viewing window
  • Emission filters and four-position filter wheel, an ethidium bromide filter is standard with additional filters
  • Transilluminator positioned on accessible roll-out tray
  • Transilluminator available filter sizes: 21x26cm or 25x26cm
  • Epi White Lights for lighting and focusing on top of cabinet
  • Software VisionWorks™LS provides live previews and capture of images
  • Modular design nature makes it compatible with various accessories for enhancing imaging capabilities
VisionWorks™LS Software:
  • Offers functions for image enhancement, such as annotations, lines and highlighting
  • Features in-depth analysis function for 1D lane and band analysis, histograms, lane profile graphs, intensity and volume calibration curve plots and background identification
  • Save images to USB or connect to network to transfer images to separate computer

Capability enhancing tools (optional):

  • LED White Light Plate - for viewing gels such as Coomassie Blue, Instant Blue and Silver stain
  • Visi-Blue Converter Plate - for viewing gels such as GelGreen, SYBR Green and SYBR safe
  • UV Lamp Modules - for overhead ultraviolet illumination
    • Shortwave UV lamps (254nm)
    • Longwave UV lamps (365nm)
  • Thermal Printer - for archive quality prints

Specifications

Filter Type Ethidium Bromide
Transilluminator 254, 302, 365nm
Lens Type Motorized Lens: 12.5-75mm f/1.2
Camera Type 2 megapixel
For Use With (Application) Image capturing and quantitative gels analysis
Product Type GelDoc-It2 310 Imaging System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.