Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena US UVP GelTower

Catalog No. 849005102 Shop All UVP Inc. Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
84-900-5102 230 V
84-900-5104 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 84-900-5102 Supplier Analytik Jena US Supplier No. 849005102
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Eth Bromide emission filter and VisionWorks™ Software

Analytik Jena US UVP GelStudio Systems include a high-performance 5MP imaging camera with wide aperture lens. Built to image DNA gels, protein gels, blue/white gels, plants, colorimetrics, and colony plates

  • Small imager perfect for small gels and small lab spaces.
  • Interchangable sample plates for viewing a wide range of fluorophore and colorimetric stains.
  • Modular design enables easy placement of sample plates to illuminate precast or mini gels with sizes up to 11 x 16 cm.
  • Computer controlled high-resolution color or gray-scale camera.
  • The system uses a high resolution 12.2 MP camera in order to create publication-quality images.
  • The emission filter selector controls the five-position filter tray, located on the side of the darkroom.
    Built-in midrange 302nm UV transilluminator.
  • Lighting selector controls choice of epi white light or transillumination lightning.
  • A safey switch automatically shuts the transillumination lighting off when the transilluminator is opened or after ten minutes.

Software

  • Analysis of gels is done with user-friendly VisionWorks software.
  • Pre-set, one-touch preview and capture buttons to simplify image acquisition.
  • Define and save specific settings as templates which can easily be accessed for repeat experiments.
  • VisionWorks software allows for easy image enhancements and 1D analysis.
    • Create, docment and print detailed and customizable reports of analysis data.

Certifications

CE listed

Warranty and Services

2 year warranty

Specifications

Voltage 230 V
Depth (English) 13 in.
Height (English) 15.5 in.
Pixel Size 12.2 MP
Width (English) 12.8 in.
Includes Ethidium Bromide filter and VisionWorks Software
Height (Metric) 39.4cm
Width (Metric) 32.5cm
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.