Learn More
Description
Includes
Eth Bromide emission filter and VisionWorks™ Software
- Small imager perfect for small gels and small lab spaces.
- Interchangeable sample plates for viewing a wide range of fluorophore and colorimetric stains.
- Modular design enables easy placement of sample plates to illuminate precast or mini gels with sizes up to 11 x 16cm.
- Computer controlled high-resolution color or gray-scale camera.
- The system uses a high resolution 12.2 MP camera in order to create publication-quality images.
- The emission filter selector controls the five-position filter tray, located on the side of the darkroom.
- Built-in midrange 302nm UV transilluminator.
- Lighting selector controls choice of epi white light or transillumination lighting.
- A safety switch automatically shuts the transillumination lighting off when the transilluminator is opened or after ten minutes.
Software
- Analysis of gels is done with user-friendly VisionWorks software.
- Pre-set, one-touch preview and capture buttons to simplify image acquisition.
- Define and save specific settings as templates which can easily be accessed for repeat experiments.
- VisionWorks software allows for easy image enhancements and 1D analysis.
- Create, document and print detailed and customizable reports of analysis data.
Certifications
CE listed
Warranty and Services
2 year warranty
Specifications
Specifications
| Voltage | 115 V |
| Depth (English) | 13 in. |
| Height (English) | 15.5 in. |
| Pixel Size | 12.2 MP |
| Width (English) | 12.8 in. |
| Includes | Ethidium Bromide filter and VisionWorks Software |
| Height (Metric) | 39.4cm |
| Width (Metric) | 32.5cm |
| Frequency | 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.