Learn More
UVP High-Performance UV Transilluminators
High performance transilluminators use 25-watt UV tubes for uniform, brilliant back-lit fluorescence illumination and high sensitivity on stained gels.
Alert:
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
UVP95028304
|
UVP
95028304 |
TFM-40 302nm Wavelength with 20x40cm Filter, 115V | TFM-40 302nm Wavelength with 20x40cm Filter, 115V | N/A | N/A | N/A | |||
UVP95028305
|
UVP
95028305 |
TFM-40 302nm Wavelength with 20x40cm Filter, 230V | TFM-40 302nm Wavelength with 20x40cm Filter, 230V | N/A | N/A | N/A | |||
UVP95028502
|
UVP
95028502 |
TFM-26 302nm Wavelength with 21x26cm Filter, 230V | TFM-26 302nm Wavelength with 21x26cm Filter, 230V | N/A | N/A | N/A | |||
UVP95028602
|
UVP
95028602 |
TFM-20 302nm Wavelength with 20x20cm Filter, 230V | TFM-20 302nm Wavelength with 20x20cm Filter, 230V | N/A | N/A | N/A | |||
UVP95030202
|
UVP
95030202 |
TFM-30 302nm Wavelength UV Transilluminator with 25x30cm Filter, 230V | TFM-30 302nm Wavelength UV Transilluminator with 25x30cm Filter, 230V | N/A | N/A | N/A | |||
UVP95030802
|
UVP
95030802 |
TFML-26E 302/365nm Wavelength with 21x26cm Filter, 230V | TFML-26E 302/365nm Wavelength with 21x26cm Filter, 230V | N/A | N/A | N/A | |||
UVP95031902
|
UVP
95031902 |
TFS-20 254nm Wavelength with 20x20cm Filter, 230V | TFS-20 254nm Wavelength with 20x20cm Filter, 230V | N/A | N/A | N/A | |||
UVP95032001
|
UVP
95032001 |
TFS-26 254nm Wavelength with 21x26cm Filter, 115V | TFS-26 254nm Wavelength with 21x26cm Filter, 115V | N/A | N/A | N/A | |||
UVP95032002
|
UVP
95032002 |
TFS-26 254nm Wavelength with 21x26cm Filter, 230V | TFS-26 254nm Wavelength with 21x26cm Filter, 230V | N/A | N/A | N/A | |||
UVP95032101
|
UVP
95032101 |
TFS-30 254nm Wavelength with 25x30cm Filter, 115V | TFS-30 254nm Wavelength with 25x30cm Filter, 115V | N/A | N/A | N/A | |||
UVP95032102
|
UVP
95032102 |
TFS-30 254nm Wavelength with 25x30cm Filter, 230V | TFS-30 254nm Wavelength with 25x30cm Filter, 230V | N/A | N/A | N/A | |||
UVP95032201
|
UVP
95032201 |
TFS-40 254nm Wavelength with 20x40cm Filter, 115V | TFS-40 254nm Wavelength with 20x40cm Filter, 115V | N/A | N/A | N/A | |||
UVP95032202
|
UVP
95032202 |
TFS-40 254nm Wavelength with 20x40cm Filter, 230V | TFS-40 254nm Wavelength with 20x40cm Filter, 230V | N/A | N/A | N/A | |||
UVP95032402
|
UVP
95032402 |
TFML-30E 302/365nm Wavelength with 25x30cm Filter, 230V | TFML-30E 302/365nm Wavelength with 25x30cm Filter, 230V | N/A | N/A | N/A | |||
Description
High-performance transilluminators- Four 25w tubes—a UVP exclusive—provide 100w of high intensity illumination
- Offer high fluorescence and high sensitivity on stained gels
- Uniform, brilliant, backlit fluorescence illumination
- UVG long-life filter
- Unique background uniformity screen (on 302nm midrange and 365nm longwave models) enhances performance
- Dual-intensity models with 302 or 254nm wavelength are each available in four filter sizes
- Dual-intensity model with 365nm wavelength has 20 × 40cm filter area
- Fixed-intensity models with dual 302/365nm wavelength come in four filter sizes
- Stainless-steel cover frame for easy cleaning and reduced sample contamination
- Powerful cooling fan maintains low filter surface temperature to avoid sample damage and assure constant UV intensity
- Removable, adjustable protective UV blocking cover included
Note: UVP refers to its midrange UV products as 302nm; other manufacturers may specify 300nm, 310nm or 312nm. The spectral output of these units is the same as UVP's 302nm.
Order Info
- Additional voltages available; for details, see our web site or the Fisher HealthCare catalog or contact your Fisher Scientific™ Customer Service Representative.
- All models are 13 1/4D x 19 3/32W x 5 5/8 in.H (33.6 x 48.5 x 14.3cm)
- All models available for 115V or 230V operation
Certifications
Safety certifications: all 115V models US and C entela certified for US and Canada; 230V CE certified for European Community. 100V models available (T marked for Japan).
Your input is important to us. Please complete this form to provide feedback related to the content on this product.