Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena™ UVP iBox Studio

Catalog No. UVP97093302 Shop All UVP Inc. Products
Change view
Click to view available options
Camera Type:
3.2MP CCD
8.1MP CCD
Voltage:
115 V
230 V
Includes:
GFP and RFP Filter, VisionWorks Software
GFP and RFP Filter, VisionWorks Software, NIR Laser Modules
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type Voltage Includes
UVP97093302 3.2MP CCD 230 V GFP and RFP Filter, VisionWorks Software
UVP97093203 8.1MP CCD 115 V GFP and RFP Filter, VisionWorks Software, NIR Laser Modules
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. UVP97093302 Supplier Analytik Jena™ Supplier No. 84997093302
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

High quality images and advanced analysis software make this system ideal for labs just starting in vivo applications or in need of a fluorescent in vivo imaging system.

  • Powerful and affordable imaging system for high resolution small animal fluorescence imaging
  • Upgradeable for NIR imaging applications or the need of an anesthesia system
  • iBox Studio includes warming plate, keyboard and mouse

Advanced technical specifications and capabilities:

  • Take images of the highest quality with deep cooling, efficient photon-to-signal conversion and high performance cameras. Camera options include either the highest resolution 8.1MP camera or the exceptionally sensitive 3.2MP camera.
  • Wide aperture lens optics, capture more light in low-light applications. Signals come faster and are stronger. This guarantees extremely fast image capture.
  • Multiple illumination sources – RGBW LEDs and NIR lasers make the system extremely versatile
  • Small footprint and integrated 13.3 inch color touchscreen maximize the use of laboratory bench space
  • Included warming plate for up to 3 mice on an ergonomic slide out tray
  • Included GFP and RFP emission filters to enable the most common fluorescence applications
  • Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
  • Image acquisition generates unmodified raw data. Users have the choice of applying image enhancement tools.
  • Enhancement and analysis features include many powerful tools such as colony counting, area density, noise reduction, background subtraction, inversion, pseudocolor, compositing and more
  • Applications include in vivo/small animal imaging, fluorescence imaging, NIR imaging, multiplex imaging, plant imaging, and colony counting
  • Optional UVP anesthesia kit available for immobilizing small animals utilizing a combination of oxygen and isofluorane/sevoflurane gas

Specifications

Voltage 230 V
Depth (English) 16 in.
Filter Type 5-position Filter Wheel
Height (English) 24 in.
Pixel Size 3.2 MP
Width (English) 18 in.
Includes GFP and RFP Filter, VisionWorks Software
Height (Metric) 61 cm
Width (Metric) 46 cm
Camera Type 3.2MP CCD
Display Type 13.3 in.
Frequency 50
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.