Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Mini Chromato-Vue™ Viewing Cabinets

Catalog No. UVP95007201 Shop All UVP Inc. Products
Change view
Click to view available options
Product Type:
Cabinet with lamp
Mini Viewing Cabinet
Portable Viewing Cabinet
For Use With (Equipment):
4W EL Lamps
6 watt, SW and LW, 115V
Compact/Handheld Lamps
Rechargeable Lamps
Model:
C-10
C-10E4
C-10P
C-15G
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Model
UVP95007201 Mini Viewing Cabinet Compact/Handheld Lamps C-10
UVP95007202 Portable Viewing Cabinet Rechargeable Lamps C-10P
UVP95007208 Mini Viewing Cabinet 4W EL Lamps C-10E4
UVP95007206 Cabinet with lamp 6 watt, SW and LW, 115V C-15G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. UVP95007201 Supplier UVP Supplier No. 95007201
Add to Cart
Add to Cart

Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.

  • Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
  • Mini viewing cabinets are constructed with a metal base and plastic top
  • The bottom panel of the cabinet is removable
  • A contrast control filter absorbs UV energy to protect the eyes
  • Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
  • Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior

C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system

Applications:

Mineralogy, Lab fluorescence, Sterilization, Field investigation

Specifications

Depth (Metric) 229mm
For Use With (Equipment) Compact/Handheld Lamps
Height (Metric) 305mm
Width (Metric) 267mm
Model C-10
For Use With (Application) for viewing materials
Product Type Mini Viewing Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.