Learn More
Description
Requires
Computer for imaging and camera control. USB port required for camera connection; CD-ROM drive required for loading software; Windows™ 98SE, ME, XP or 200 operating system.
- Uses your existing computer running capture software on supplied CD
- High resolution images with low-light capability
- Software enables acquisition, camera control, enhancement, annotation and archiving of digital image; compatible with Windows™ 98SE, ME, XP, 2000
- DigiCam 110 digital color camera, 5.1 megapixel resolution, 4:1 zoom lens; max. Field of View, 29.5 × 22.2cm
- Apertures from f/2.8 to f/8.0; automatic or manual focus and exposure; 1/4000 to 16 seconds exposure times
- Focusing ranges: normal, 8 to 31 in. (0.2m to 0.8m); close-up, 1 to 8 in. (0.03m to 0.2m)
- UVP filter and diopter included
- Resolution settings from 640 × 480 to 2592 × 1944; interpolated print resolution to 3264 × 2448
- High or low image compression with multiple file formats: jpeg, bmp, tif, gif, tga, png
- USB interface; operates on Li-Ion battery; with charger and AC power supply
- Additional functions available when software is not in use: multi-mode exposure controls, color LCD monitor, variable shutter speeds, flash controls, Smart Memory Card, utility and photo software and more
- Camera measures 4 3/8 × 3 × 2 3/4 in. (109.2 × 76.2 × 68.6mm); weight, 11 oz. (307g)
- Sturdy enclosure provides a darkroom environment and protects the camera
- Full-access door; built-in overhead white light
- Safety interlock turns UV off when door is open
- Viewer window for inspecting gels without opening the door
Specifications
Specifications
| Voltage | 115 V |
| Transilluminator | LM-20E |
| Wavelength | 302/365nm |
| For Use With (Application) | Fluorescent and colorimetric imaging |
| Product Line | MultiDoc-It |
| Product Type | Imaging System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.