Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP MultiDoc-It™ Imaging Systems

Catalog No. UVP97019501 Shop All UVP Inc. Products
Change view
Click to view available options
Product Type:
Imaging System
Imaging System (3 Door)
Transilluminator:
LM-20E
LM-26E
LMS-20E
LMS-26E
M-20
M-26 UV
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Transilluminator
UVP97019501 Imaging System LM-26E
UVP97019204 Imaging System (3 Door) M-20
UVP97019301 Imaging System LM-20E
UVP97019401 Imaging System M-26 UV
UVP97019404 Imaging System (3 Door) M-26 UV
UVP97019504 Imaging System (3 Door) LM-26E
UVP97019601 Imaging System LMS-20E
UVP97019604 Imaging System (3 Door) LMS-20E
UVP97019701 Imaging System LMS-26E
UVP97019704 Imaging System (3 Door) LMS-26E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. UVP97019501 Supplier UVP Supplier No. 97019501

Requires

Computer for imaging and camera control. USB port required for camera connection; CD-ROM drive required for loading software; Windows™ 98SE, ME, XP or 200 operating system.

Combines digital color camera, darkroom enclosure and transilluminator for digital imaging of gels, plates, and membranes in multiple-user laboratories

  • Uses your existing computer running capture software on supplied CD
  • High resolution images with low-light capability
CCD Camera and Capture Software
  • Software enables acquisition, camera control, enhancement, annotation and archiving of digital image; compatible with Windows™ 98SE, ME, XP, 2000
  • DigiCam 110 digital color camera, 5.1 megapixel resolution, 4:1 zoom lens; max. Field of View, 29.5 × 22.2cm
  • Apertures from f/2.8 to f/8.0; automatic or manual focus and exposure; 1/4000 to 16 seconds exposure times
  • Focusing ranges: normal, 8 to 31 in. (0.2m to 0.8m); close-up, 1 to 8 in. (0.03m to 0.2m)
  • UVP filter and diopter included
  • Resolution settings from 640 × 480 to 2592 × 1944; interpolated print resolution to 3264 × 2448
  • High or low image compression with multiple file formats: jpeg, bmp, tif, gif, tga, png
  • USB interface; operates on Li-Ion battery; with charger and AC power supply
  • Additional functions available when software is not in use: multi-mode exposure controls, color LCD monitor, variable shutter speeds, flash controls, Smart Memory Card, utility and photo software and more
  • Camera measures 4 3/8 × 3 × 2 3/4 in. (109.2 × 76.2 × 68.6mm); weight, 11 oz. (307g)
Darkroom
  • Sturdy enclosure provides a darkroom environment and protects the camera
  • Full-access door; built-in overhead white light
  • Safety interlock turns UV off when door is open
  • Viewer window for inspecting gels without opening the door

Specifications

Voltage 115 V
Transilluminator LM-26E
Wavelength 302/365nm
For Use With (Application) Fluorescent and colorimetric imaging
Product Line MultiDoc-It
Product Type Imaging System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.