Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Replacement UV Light Tubes

Catalog No. p-2622168 Shop All UVP Inc. Products
Click to view available options
Wavelength:
302 nm
365 nm
Wattage:
6 W
15 W
20 W
40 W

Catalog No. UVP34004401

Supplier: UVP 34004401

Only null left
Add to Cart
Add to Cart

Replacement UV light tubes for 4, 6, 15, 20 and 40 watt ultraviolet lamps and transilluminators

Specifications

Wattage 6 W
Wavelength 302 nm
For Use With (Equipment) EL-series UV lamp, 3UV™ lamp, handheld UV lamp, mid size UV viewing cabinets, benchtop UV transilluminators
Length (English) 8.3 in.
Length (Metric) 210.8 mm
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.