Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Visi-Blue™ Transilluminators

Catalog No. p-2622398 Shop All UVP Inc. Products
Change view
Click to view available options
Filtration Area (English):
7.87 x 15.74 in.
8.26 x 10.23 in.
Height (Metric):
12.2 cm
14.3 cm
Wattage:
8 w
25 w
Width (Metric):
35.6 cm
48.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (English) Height (Metric) Wattage Width (Metric)
UV95043301 7.87 x 15.74 in. 14.3 cm 25 w 48.6 cm
UV95046101 8.26 x 10.23 in. 12.2 cm 8 w 35.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UV95043301 Supplier UVP Supplier No. 95043301
Only null left
Add to Cart
Add to Cart
Request a Quote

UV-safe units convert 365nm UV to 460-470nm blue light for use with various stains including GFP stains as well as SYBR Green, and SYPRO Orange stains. The amber protective cover blocks blue light transmission and allows visualization of most stains above 500nm.

Now with electronic ballast for increased performance and efficiency.

  • Provide Increased ultraviolet output and intensity
  • Wide intensity range with variable selection
  • High/medium/low intensity settings: High setting for UV excitation of fluorophores on gels for routine photography; medium setting is excellent for viewing and quick single-band excision; low setting reduces photonicking of gels, is for positioning and preparation of gels, excising multiple bands and focusing for photography
  • Fast lamp start up with no light flicker
  • Universal power supply
  • Reduced electrical consumption with longer tube life
  • Improved gel visualization and gel documentation

460-470nm excitation samples

Specifications

Width (Metric) 48.6 cm
Height (Metric) 14.3 cm
Depth (English) 13.25 in.
Depth (Metric) 33.7 cm
Height (English) 5.62 in.
Product Type Blue Light Transilluminator
Width (English) 19.13 in.
For Use With (Application) 460 to 470nm excitation samples
Filtration Area (English) 7.87 x 15.74 in.
No. of Places 4.0
Wattage 25 w
Filtration Area (Metric) 20 x 40 cm
Electrical Requirements 100/115 V 60 Hz
Voltage 100/115 V
Frequency 60 Hz
Intensity High/Medium/Low
Wavelength 460/470 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.