Learn More
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
Specifications
| Product Type | Fall Protection |
| Style | Vest with shoulder padding |
| Includes | Harness |
| D-Ring Location | Back, Hip, Shoulder |
| Capacity (Metric) | 181 kg |
| For Use With (Application) | Working at Heights |
| Size | X-Small |
| Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
| Weight (English) | 2 lb. |
| Capacity (English) | 400 lb. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
