Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Construction Harness - Quick-Connect Leg Straps

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

$611.81 - $641.91

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Buckle Style (Leg) Quick-Connect
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
View More Specs

Products 7
Catalog Number Mfr. No. Size D-Ring Location Price Quantity & Availability  
Catalog Number Mfr. No. Size D-Ring Location Price Quantity & Availability  
19-001-535
View Documents
MSA™
10195133
X-Small Back, Hip
Each for $622.17
Only null left
Add to Cart
 
19-001-536
View Documents
MSA™
10195134
Medium/Large Back, Hip
Each for $611.81
Only null left
Add to Cart
 
19-001-537
View Documents
MSA™
10195135
X-Large Back, Hip
Each for $611.81
Only null left
Add to Cart
 
19-001-539
View Documents
MSA™
10195137
X-Small Back, Hip, Shoulder
Each for $641.91
Only null left
Add to Cart
 
19-001-540
View Documents
MSA™
10195138
Medium/Large Back, Hip, Shoulder
Each for $641.91
Only null left
Add to Cart
 
19-001-541
View Documents
MSA™
10195139
X-Large Back, Hip, Shoulder
Each for $641.91
Only null left
Add to Cart
 
19-001-538
View Documents
MSA™
10195136
2X-Large Back, Hip, Shoulder
Each for $622.17
Only null left
Add to Cart
 
Description

Description

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications

Specifications

RaceFLEX™ Quick-Connect Buckle
400 lb.
ANSI Z359.11-2014 CSA Z259.10
64.5 cm
Working at Heights
Vest with shoulder padding
Quick-Connect
181 kg
25.4 in.
Fall Protection
Harness
2 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.