Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Safety Harness - Back D-Ring, Tongue Buckle Leg Straps, Shoulder Padding
MSA™ V-FIT™ full body safety harness is designed to provide all day comfort.
$423.24 - $481.61
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Capacity (English) | 400 lb. |
Color | Gray |
Length (English) | 25.4 in. |
Length (Metric) | 64.5 cm |
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
19-001-642
|
MSA™
10195091 |
X-Small | Vest |
Each for $423.24
|
|
||||
19-001-643
|
MSA™
10195092 |
Medium/Large | Vest |
Each for $436.34
|
|
||||
19-001-644
|
MSA™
10195093 |
X-Large | Vest |
Each for $423.24
|
|
||||
19-001-645
|
MSA™
10195094 |
2X-Large | Vest |
Each for $436.34
|
|
||||
19-001-578
|
MSA™
10194888 |
X-Small | Vest with shoulder padding |
Each for $481.61
|
|
||||
19-001-580
|
MSA™
10194890 |
X-Large | Vest with shoulder padding |
Each for $454.23
|
|
||||
19-001-579
|
MSA™
10194889 |
Standard/Medium | Vest with shoulder padding |
Each for $454.23
|
|
||||
Description
- The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
- Shoulder padding responds to your movement to conform to your body
Specifications
RaceFLEX™ Quick-Connect Buckle | |
Gray | |
64.5 cm | |
Back | |
Harness |
400 lb. | |
25.4 in. | |
Polyester | |
Working at Heights |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title