Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Safety Harness - Back & Shoulder D-Rings, Tongue Buckle Leg Straps

Catalog No. 19001588 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
Style:
Vest
Vest with shoulder padding
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style
19-001-588 X-Large Vest with shoulder padding
19-001-650 X-Small Vest
19-001-651 Medium/Large Vest
19-001-652 X-Large Vest
19-001-653 2X-Large Vest
19-001-586 X-Small Vest with shoulder padding
19-001-587 Medium/Large Vest with shoulder padding
19-001-589 2X-Large Vest with shoulder padding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-001-588 Supplier MSA™ Supplier No. 10194938
Add to Cart
Add to Cart

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort

Specifications

Length (English) 25.4 in.
Capacity (English) 400 lb.
Buckle Style (Leg) Tongue
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Weight (English) 2 lb.
Length (Metric) 64.5 cm
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
D-Ring Location Back, Shoulder
For Use With (Application) Working at Heights
Product Type Fall Protection
Capacity (Metric) 181 kg
Style Vest with shoulder padding
Includes Harness
Size X-Large
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.